- BB-GD Series Cam Clutch
- 25 mm ID x 52 mm OD x 15 mm W
- Double Sealed
- No Keyway
description
- BB-GD Series Cam Clutches build upon the standard BB Series with the addition of complete rubber seals on both sides. The addition of rubber seals makes the BB-GD Series slightly wider (0.197", 5 mm) than the equivalent 62 Series ball bearing.
applications
- General industrial use
- Smal spaces
- Press fit installation
features
- Uses industry standard 62 series ball bearings
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
| Overrunning Clutch | Yes |
| Series | BB-GD |
| Type | General Purpose |
| Drag Torque | 0.041 ft lb |
| Dynamic Capacity | 2405 lbf |
| Overall Width | 15 mm |
| Torque Capacity | 58 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 52 mm |
| Enclosure | Double Sealed |
| Overall Diameter | 52 mm |
| Inside Dia. | 25 mm |
| Bore Size | 25 mm |
| Keyway | No Keyway |
| Static Capacity | 1416 lbf |
| Weight | 1.7 LB |
| EAN or UPC | 97039621078 |

