- Overruning Cam Clutch
- 2.047 in Outside Dia
- 25 mm Bore
- 57.5 ft lb Torque Capacity
description
- BB Series Cam Clutches are a combination of a 62 Series ball bearing and a cam style clutch. These units are designed for press fit applications and are available in five variations, combinations of metal shield or dust protective sealed type and with or without keyways on the inner and/or outer race to allow design and application flexibility. BB Series units come grease lubricated but metal shielded style can be adapted for oil bath lubrication.
applications
- General industrial use
- Small spaces
- Press fit installation
features
- Uses industry standard 62 series ball bearings
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
| Static Capacity | 1416 lbf |
| Torque (Foot Pounds) | 58 |
| Inch/Metric | Inch |
| Dynamic Capacity | 2405 lbf |
| Overall Width | 15 mm |
| Drag Torque | 0.013 ft lb |
| Keyway | Keyway on Inside Diameter |
| Outside Dia. | 52 mm |
| Series | BB |
| Type | General Purpose |
| Torque | 57.5 ft lb |
| Bore Size | 25 mm |
| Weight | 1.7 LB |
| EAN or UPC | 97039950673 |

