- BB-GD Series Cam Clutch
- 35 mm ID x 72 mm OD x 17 mm W
- Double Sealed
- No Keyway
description
- BB-GD Series Cam Clutches build upon the standard BB Series with the addition of complete rubber seals on both sides. The addition of rubber seals makes the BB-GD Series slightly wider (0.197", 5 mm) than the equivalent 62 Series ball bearing.
applications
- General industrial use
- Smal spaces
- Press fit installation
features
- Uses industry standard 62 series ball bearings
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
| Dynamic Capacity | 3035 lbf |
| Bore Size | 35 mm |
| Inside Dia. | 35 mm |
| Overall Width | 17 mm |
| Overall Diameter | 72 mm |
| Keyway | No Keyway |
| Inch/Metric | Inch |
| Torque Capacity | 128 lb/ft |
| Drag Torque | 0.044 ft lb |
| Enclosure | Double Sealed |
| Outside Dia. | 72 mm |
| Static Capacity | 2181 lbf |
| Overrunning Clutch | Yes |
| Type | General Purpose |
| Series | BB-GD |
| Weight | 2.2 LB |
| EAN or UPC | 97039957733 |

