- 1 1/4" Pitch Leaf Chain
- 2x3 Lacing
- 0.187" Plate Thickness
- 1.185" Plate Height
- 30 Feet
| Chain Pitch | 1.25 in |
| Plate Thickness | 0.187 in |
| Package Type | 30 Foot Reel |
| Weight per Foot | 3.15 lb |
| Lacing | 2x3 |
| Width Over Pins | 1.138 in |
| Pin Diameter | 0.437 in |
| Plate Height | 1.185 in |
| Weight | 3.14 LB |
| EAN or UPC | 97039180124 |

