- 1 1/4" Pitch Leaf Chain
- 3x4 Lacing
- 0.187" Plate Thickness
- 1.185" Plate Height
- 30 Feet
| Lacing | 3x4 |
| Pin Diameter | 0.437 in |
| Width Over Pins | 1.53 in |
| Plate Height | 1.185 in |
| Weight per Foot | 4.4 lb |
| Plate Thickness | 0.187 in |
| Chain Pitch | 1.25 in |
| Package Type | 30 Foot Reel |
| Weight | 4.656 LB |
| EAN or UPC | 97039180179 |

