- 1 1/4" Pitch Leaf Chain
- 4x4 Lacing
- 0.187" Plate Thickness
- 1.185" Plate Height
- 10 Feet
| Plate Thickness | 0.187 in |
| Plate Height | 1.185 in |
| Lacing | 4x4 |
| Width Over Pins | 1.708 in |
| Pin Diameter | 0.437 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 1.25 in |
| Weight per Foot | 5.03 lb |
| Weight | 5.03 LB |
| EAN or UPC | 97039435682 |

