- 1 1/2" Pitch Leaf Chain
- 2x3 Lacing
- 0.219" Plate Thickness
- 1.425" Plate Height
- 10 Feet
| Plate Height | 1.425 in |
| Width Over Pins | 1.335 in |
| Lacing | 2x3 |
| Package Type | 10 Foot Box |
| Chain Pitch | 1.5 in |
| Plate Thickness | 0.219 in |
| Weight per Foot | 4.39 lb |
| Pin Diameter | 1/2 in |
| Weight | 4.38 LB |
| EAN or UPC | 97039897114 |

