- 1 1/2" Pitch Leaf Chain
- 4x6 Lacing
- 0.219" Plate Thickness
- 1.425" Plate Height
- 10 Feet
| Plate Thickness | 0.219 in |
| Width Over Pins | 2.478 in |
| Package Type | 10 Foot Box |
| Lacing | 4x6 |
| Chain Pitch | 1.5 in |
| Weight per Foot | 8.07 lb |
| Pin Diameter | 1/2 in |
| Plate Height | 1.425 in |
| Weight | 8.05 LB |
| EAN or UPC | 97039897190 |

