- 1 3/4" Pitch Leaf Chain
- 2x3 Lacing
- 0.250" Plate Thickness
- 1.661" Plate Height
- 10 Feet
| Package Type | 10 Foot Box |
| Lacing | 2x3 |
| Width Over Pins | 1.504 in |
| Plate Thickness | 0.25 in |
| Plate Height | 1.661 in |
| Weight per Foot | 6.09 lb |
| Chain Pitch | 1.75 in |
| Pin Diameter | 0.562 in |
| Weight | 6.09 LB |
| EAN or UPC | 97039897220 |

