- 1 3/4" Pitch Leaf Chain
- 4x4 Lacing
- 0.250" Plate Thickness
- 1.661" Plate Height
- 10 Feet
| Plate Thickness | 0.25 in |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.562 in |
| Chain Pitch | 1.75 in |
| Width Over Pins | 2.285 in |
| Lacing | 4x4 |
| Plate Height | 1.661 in |
| Weight per Foot | 8.71 lb |
| Weight | 8.7 LB |
| EAN or UPC | 97039551757 |

