- 2" Pitch Leaf Chain
- 3x4 Lacing
- 0.281" Plate Thickness
- 1.898" Plate Height
- 10 Feet
| Chain Pitch | 2 in |
| Lacing | 3x4 |
| Pin Diameter | 0.687 in |
| Plate Thickness | 0.281 in |
| Weight per Foot | 11.39 lb |
| Width Over Pins | 2.299 in |
| Package Type | 10 Foot Box |
| Plate Height | 1.898 in |
| Weight | 10.45 LB |
| EAN or UPC | 97039899040 |

