- 2" Pitch Leaf Chain
- 6x6 Lacing
- 0.281" Plate Thickness
- 1.898" Plate Height
- 10 Feet
| Lacing | 6x6 |
| Plate Thickness | 0.281 in |
| Chain Pitch | 2 in |
| Width Over Pins | 3.785 in |
| Pin Diameter | 0.687 in |
| Weight per Foot | 19.31 lb |
| Plate Height | 1.898 in |
| Package Type | 10 Foot Box |
| Weight | 17.1 LB |
| EAN or UPC | 97039899088 |

