- 1/2" Pitch Leaf Chain
- 2x3 Lacing
- 0.080" Plate Thickness
- 0.472" Plate Height
- 200 Feet
| Width Over Pins | 0.51 in |
| Lacing | 2x3 |
| Plate Height | 0.472 in |
| Plate Thickness | 0.08 in |
| Chain Pitch | 0.5 in |
| Package Type | 200 Foot Reel |
| Pin Diameter | 0.2 in |
| Weight per Foot | 0.56 lb |
| Weight | 0.583 LB |
| EAN or UPC | 97039179258 |

