- 1/2" Pitch Leaf Chain
- 4x6 Lacing
- 0.080" Plate Thickness
- 0.472" Plate Height
- 100 Feet
| Width Over Pins | 0.929 in |
| Pin Diameter | 0.2 in |
| Plate Thickness | 0.08 in |
| Plate Height | 0.472 in |
| Chain Pitch | 0.5 in |
| Lacing | 4x6 |
| Package Type | 100 Foot Reel |
| Weight per Foot | 1.11 lb |
| Weight | 1.11 LB |
| EAN or UPC | 97039179371 |

