- 1/2" Pitch Leaf Chain
- 6x6 Lacing
- 0.080" Plate Thickness
- 0.472" Plate Height
- 50 Feet
| Plate Thickness | 0.08 in |
| Lacing | 6x6 |
| Chain Pitch | 0.5 in |
| Package Type | 50 Foot Reel |
| Pin Diameter | 0.2 in |
| Plate Height | 0.472 in |
| Width Over Pins | 1.094 in |
| Weight per Foot | 1.32 lb |
| Weight | 1.32 LB |
| EAN or UPC | 97039434098 |

