- 5/8" Pitch Leaf Chain
- 2x3 Lacing
- 0.094" Plate Thickness
- 0.591" Plate Height
- 100 Feet
| Package Type | 100 Foot Reel |
| Lacing | 2x3 |
| Pin Diameter | 0.234 in |
| Plate Thickness | 0.094 in |
| Plate Height | 0.591 in |
| Width Over Pins | 0.594 in |
| Chain Pitch | 0.625 in |
| Weight per Foot | 0.85 lb |
| Weight | 0.85 LB |
| EAN or UPC | 97039179449 |

