- 5/8" Pitch Leaf Chain
- 3x4 Lacing
- 0.094" Plate Thickness
- 0.591" Plate Height
- 100 Feet
| Weight per Foot | 1.14 lb |
| Plate Thickness | 0.094 in |
| Pin Diameter | 0.234 in |
| Package Type | 100 Foot Reel |
| Chain Pitch | 0.625 in |
| Width Over Pins | 0.791 in |
| Lacing | 3x4 |
| Plate Height | 0.591 in |
| Weight | 1.144 LB |
| EAN or UPC | 97039179500 |

