- 5/8" Pitch Leaf Chain
- 4x4 Lacing
- 0.094" Plate Thickness
- 0.591" Plate Height
- 100 Feet
| Plate Height | 0.591 in |
| Weight per Foot | 1.27 lb |
| Pin Diameter | 0.234 in |
| Plate Thickness | 0.094 in |
| Lacing | 4x4 |
| Width Over Pins | 0.888 in |
| Package Type | 100 Foot Reel |
| Chain Pitch | 0.625 in |
| Weight | 1.2 LB |
| EAN or UPC | 97039434678 |

