- 5/8" Pitch Leaf Chain
- 4x6 Lacing
- 0.094" Plate Thickness
- 0.591" Plate Height
- 50 Feet
| Pin Diameter | 0.234 in |
| Plate Height | 0.591 in |
| Plate Thickness | 0.094 in |
| Weight per Foot | 1.61 lb |
| Lacing | 4x6 |
| Chain Pitch | 0.625 in |
| Width Over Pins | 1.083 in |
| Package Type | 50 Foot Reel |
| Weight | 1.61 LB |
| EAN or UPC | 97039179579 |

