- 5/8" Pitch Leaf Chain
- 6x6 Lacing
- 0.094" Plate Thickness
- 0.591" Plate Height
- 50 Feet
| Weight per Foot | 1.88 lb |
| Package Type | 50 Foot Reel |
| Width Over Pins | 1.278 in |
| Pin Diameter | 0.234 in |
| Chain Pitch | 0.625 in |
| Plate Height | 0.591 in |
| Lacing | 6x6 |
| Plate Thickness | 0.094 in |
| Weight | 1.85 LB |
| EAN or UPC | 97039434760 |

