- 3/4" Pitch Leaf Chain
- 2x3 Lacing
- 0.125" Plate Thickness
- 0.713" Plate Height
- 100 Feet
| Lacing | 2x3 |
| Pin Diameter | 0.312 in |
| Plate Height | 0.713 in |
| Weight per Foot | 1.37 lb |
| Plate Thickness | 0.125 in |
| Width Over Pins | 0.778 in |
| Package Type | 100 Foot Reel |
| Chain Pitch | 0.75 in |
| Weight | 1.37 LB |
| EAN or UPC | 97039179630 |

