- 3/4" Pitch Leaf Chain
- 3x4 Lacing
- 0.125" Plate Thickness
- 0.713" Plate Height
- 50 Feet
| Package Type | 50 Foot Reel |
| Lacing | 3x4 |
| Pin Diameter | 0.312 in |
| Plate Thickness | 0.125 in |
| Width Over Pins | 1.041 in |
| Plate Height | 0.713 in |
| Weight per Foot | 1.9 lb |
| Chain Pitch | 0.75 in |
| Weight | 1.804 LB |
| EAN or UPC | 97039179692 |

