- 3/4" Pitch Leaf Chain
- 4x4 Lacing
- 0.125" Plate Thickness
- 0.713" Plate Height
- 50 Feet
| Lacing | 4x4 |
| Pin Diameter | 0.312 in |
| Chain Pitch | 0.75 in |
| Plate Thickness | 0.125 in |
| Plate Height | 0.713 in |
| Package Type | 50 Foot Reel |
| Weight per Foot | 2.14 lb |
| Width Over Pins | 1.173 in |
| Weight | 2.03 LB |
| EAN or UPC | 97039179784 |

