- 1" Pitch Leaf Chain
- 2x3 Lacing
- 0.156" Plate Thickness
- 0.949" Plate Height
- 50 Feet
| Chain Pitch | 1 in |
| Plate Height | 0.949 in |
| Plate Thickness | 0.156 in |
| Weight per Foot | 2.15 lb |
| Package Type | 50 Foot Reel |
| Pin Diameter | 3/8 in |
| Width Over Pins | 0.953 in |
| Lacing | 2x3 |
| Weight | 2.2 LB |
| EAN or UPC | 97039179883 |

