- 1" Pitch Leaf Chain
- 4x4 Lacing
- 0.156" Plate Thickness
- 0.949" Plate Height
- 50 Feet
| Weight per Foot | 3.39 lb |
| Package Type | 50 Foot Reel |
| Plate Height | 0.949 in |
| Width Over Pins | 1.453 in |
| Chain Pitch | 1 in |
| Plate Thickness | 0.156 in |
| Lacing | 4x4 |
| Pin Diameter | 3/8 in |
| Weight | 3.4 LB |
| EAN or UPC | 97039180018 |

