- 1" Pitch Leaf Chain
- 4x6 Lacing
- 0.156" Plate Thickness
- 0.949" Plate Height
- 30 Feet
| Lacing | 4x6 |
| Plate Thickness | 0.156 in |
| Plate Height | 0.949 in |
| Package Type | 30 Foot Reel |
| Pin Diameter | 3/8 in |
| Chain Pitch | 1 in |
| Weight per Foot | 4.25 lb |
| Width Over Pins | 1.772 in |
| Weight | 4.23 LB |
| EAN or UPC | 97039180056 |

