- Backstopping Cam Clutch
- 8.268 in Outside Dia
- 80 mm Bore
- 3687.8 ft lb Torque Capacity
description
- BR-HT is mainly used in backstop applications as an integral part of a gear reducer. Prevention of reverse rotation for inclined conveyor and bucket elevator are typical application examples. BR-HT assures not only the immediate backstop function under high torque, but also long service life by the “lift-off” design. In addition, installation on the high speed shaft with low torque enables selection of more compact models with resulting lower cost.
| Outside Dia. | 210 mm |
| Series | BR-HT |
| Bore Size | 80 mm |
| Inch/Metric | Inch |
| Torque Capacity | 3687.8 lb/ft |
| Keyway | Keyway on Inside Diameter |
| Overall Width | 70 mm |
| Type | Backstopping |
| Weight | 27.0 LB |
| EAN or UPC | 97039687432 |

