- Backstopping Cam Clutch
- 9.055 in Outside Dia
- 61.91 mm Bore
- 5782.5 ft lb Torque Capacity
description
- BS Series Cam Clutch products are designed to provide inner race overrunning capability in one direction of operation, and engage the outer race when reverse rotation is experienced. BS Series units are often found on incline conveyor systems or pump systems that may experience reverse rotation due to excessive loading on the discharge side of the pump. BS Series Cam Clutches are a cam and roller design incorporating the low friction bearing into the cam cage. A complete Cam Clutch assembly typically includes the Cam Clutch, torque arm, shaft key, shaft end plate, and safety cover or oil reservoir. The shaft key is included with the Cam Clutch but please select each additional item individually as needed. These Cam Clutches are shipped pre-lubricated with grease and ready for installation.
| Drag Torque | 7.228 ft lb |
| Outside Dia. | 230 mm |
| Inch/Metric | Inch |
| Overall Width | 115 mm |
| Series | BS |
| Type | Backstopping |
| Bore Size | 2.438 in |
| Keyway | Keyway on Inside Diameter |
| Torque Capacity | 5782 1/2 lb/ft |
| Weight | 72.0 LB |
| EAN or UPC | 97039689085 |

