- Backstopping Cam Clutch
- 6.496 in Outside Dia
- 50 mm Bore
- 2316 ft lb Torque Capacity
description
- BSEU Series Cam Clutch was developed as a user-friendly backstopping Cam Clutch. It has cam and roller construction which is the same as the smaller size BS Series Cam Clutch. The outer race has a special shape which combines the torque arm providing easy installation. These Cam Clutches are shipped pre-lubricated with grease and ready for installation. Most often used as a backstop in applications where limited space is available.
| Bore Size | 50 mm |
| Torque Capacity | 2316 lb/ft |
| Inch/Metric | Inch |
| Keyway | Keyway on Inside Diameter |
| Overall Width | 59 mm |
| Series | BSEU |
| Outside Dia. | 165 mm |
| Type | Backstopping |
| Weight | 18.0 LB |
| EAN or UPC | 97039684745 |

