- L-Bracket
- Aluminum
- Non-Adjustable
- 2.360" L x 1.180" W x 1.180" H
| Overall Height | 0.98 in |
| Mounting Hole Size | 0.256 mm |
| Adjustment Type | Non-Adjustable |
| Overall Length | 1.34 in |
| Thickness | 0.12 in |
| Overall Width | 0.98 in |
| Rod Size | 0.256 in |
| Material | Aluminum |
| Weight | 0.4 LB |
| EAN or UPC | 97039769374 |

