- Guide Rail
- Aluminum Sheath
- 13.120" L x 2.890" H
- 0.60" Top Width
| Height | 2.890 in |
| Length | 13.120 in |
| Type | Guide Rail |
| Insert Material | Plastic |
| Top Width | 0.6 in |
| Sheath Material | Aluminum |
| Weight | 15.0 LB |
| EAN or UPC | 97039648976 |
| Height | 2.890 in |
| Length | 13.120 in |
| Type | Guide Rail |
| Insert Material | Plastic |
| Top Width | 0.6 in |
| Sheath Material | Aluminum |
| Weight | 15.0 LB |
| EAN or UPC | 97039648976 |