- Guide Rail
- Aluminum Sheath
- 9.860" L x 2.360" H
- 1.38" Top Width
| Sheath Material | Aluminum |
| Height | 2.360 in |
| Length | 9.860 in |
| Top Width | 1.38 in |
| Type | Guide Rail |
| Weight | 15.0 LB |
| EAN or UPC | 97039436351 |
| Sheath Material | Aluminum |
| Height | 2.360 in |
| Length | 9.860 in |
| Top Width | 1.38 in |
| Type | Guide Rail |
| Weight | 15.0 LB |
| EAN or UPC | 97039436351 |