- Return Guide
- Plastic
- 0.710" Groove Width
- 2.240" L x 2.360" W x 2.240" H
| Height | 2.240 in |
| Material | Plastic |
| Length | 2.240 in |
| Width | 1.340 in |
| Mounting Hole Size (Text) | M6 |
| Weight | 0.1 LB |
| EAN or UPC | 97039684837 |
| Height | 2.240 in |
| Material | Plastic |
| Length | 2.240 in |
| Width | 1.340 in |
| Mounting Hole Size (Text) | M6 |
| Weight | 0.1 LB |
| EAN or UPC | 97039684837 |