- #2040
- 1 Strand
- Standard Roller Link
- Standard-Duty
- 1 in Pitch
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Overall Length | 0.717 in |
| No. of Strands Across | 1 |
| Link Plates Height | 0.472 in |
| Link Type | Standard |
| Chain Pitch | 1 in |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Pin Diameter | 0.156 in |
| Roller Width | 0.312 in |
| Rated Working Load | 595 lbs |
| Chain Series | 2040, 2042, 2048, 2049 |
| Link Plates Thickness | 0.06 in |
| Roller Dia. | 0.312 in |
| Chain No. | 2040 |
| Type | Roller Link |
| Weight | 0.04 LB |
| EAN or UPC | 97039181213 |

