- L-Bracket
- Aluminum
- Non-Adjustable
- 1.340" L x 0.980" W x 0.980" H
| Adjustment Type | Non-Adjustable |
| Overall Width | 1.18 in |
| Thickness | 0.12 in |
| Overall Length | 2.36 in |
| Overall Height | 1.18 in |
| Material | Aluminum |
| Rod Size | 0.335 in |
| Mounting Hole Size | 0.335 mm |
| Weight | 0.19 LB |
| EAN or UPC | 97039116024 |

