- Guide Rail
- Aluminum Sheath
- 13.120" L x 2.600" H
- 2.48" Top Width
| Type | Guide Rail |
| Top Width | 2.48 in |
| Height | 2.600 in |
| Length | 13.120 in |
| Sheath Material | Aluminum |
| Weight | 34.0 LB |
| EAN or UPC | 97039830203 |
| Type | Guide Rail |
| Top Width | 2.48 in |
| Height | 2.600 in |
| Length | 13.120 in |
| Sheath Material | Aluminum |
| Weight | 34.0 LB |
| EAN or UPC | 97039830203 |