- Return Guide
- Plastic
- 0.910" Groove Width
- 3.030" L x 2.760" W x 3.030" H
| Material | Plastic |
| Length | 2.240 in |
| Width | 1.970 in |
| Height | 2.240 in |
| Mounting Hole Size (Text) | M8 |
| Weight | 2.0 LB |
| EAN or UPC | 97039467294 |
| Material | Plastic |
| Length | 2.240 in |
| Width | 1.970 in |
| Height | 2.240 in |
| Mounting Hole Size (Text) | M8 |
| Weight | 2.0 LB |
| EAN or UPC | 97039467294 |