These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
applications
Low speed
Moderate load
Relatively long center distances
features
Long lasting, heat-treated, solid rollers
Heat-treated pins that are fabricated from high grade steel
Higher horsepower capacity
Built to handle shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Width Between Roller Link Plates
0.375 in
Link Plates Height
0.591 in
Chain No.
2050
Roller Width
3/8 in
Link Plates Thickness
0.08 in
Package Type
10 Foot Box
Chain Series
2050, 2052, 2058, 2059
Rated Working Load
970 lb
Pin Diameter
0.2 in
Pin Overall Length
0.878 in
No. of Strands Across
1
Self-Lubricating
No
Roller Dia.
0.4 in
Average Tensile Strength
6170 lb
Pitch
1.25 in
Chain Pitch
1 1/4 in
Pin Material
Carbon Steel
Number of Links per 10 ft
96
Pins & Rollers
Standard
Duty
Standard-Duty
Chain Type
Standard Roller
Maximum Allowable Load
970 lb
Chain Construction
Riveted
Side Bow
No
Material
Carbon Steel
Standard Connection
Spring Clip Type
Weight
0.623 LB
EAN or UPC
97039181268
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back