- Guide Rail
- Aluminum Sheath
- 13.120" L x 3.940" H
- 0.88" Top Width
| Sheath Material | Aluminum |
| Height | 3.940 in |
| Type | Guide Rail |
| Top Width | 0.88 in |
| Insert Material | Plastic |
| Length | 13.120 in |
| Weight | 15.0 LB |
| EAN or UPC | 97039864857 |
| Sheath Material | Aluminum |
| Height | 3.940 in |
| Type | Guide Rail |
| Top Width | 0.88 in |
| Insert Material | Plastic |
| Length | 13.120 in |
| Weight | 15.0 LB |
| EAN or UPC | 97039864857 |