- Guide Rail
- Aluminum Sheath
- 13.120" L x 3.150" H
- 3.07" Top Width
| Sheath Material | Aluminum |
| Length | 13.120 in |
| Top Width | 3.07 in |
| Height | 3.150 in |
| Type | Guide Rail |
| Weight | 32.0 LB |
| EAN or UPC | 97039467416 |
| Sheath Material | Aluminum |
| Length | 13.120 in |
| Top Width | 3.07 in |
| Height | 3.150 in |
| Type | Guide Rail |
| Weight | 32.0 LB |
| EAN or UPC | 97039467416 |