Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DOUBLE PLUS® Plastic Return Guide

C2050VRP-RG

DOUBLE PLUS® Plastic Return Guide
Item #101617928
  • Return Guide
  • Plastic
  • 0.470" Groove Width
  • 2.240" L x 1.970" W x 2.240" H
DOUBLE PLUS® Plastic Return Guide
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Return Guide
  • Plastic
  • 0.470" Groove Width
  • 2.240" L x 1.970" W x 2.240" H
Height 2.240 in
Length 2.240 in
Width 2.200 in
Mounting Hole Size (Text) M8
Material Plastic
Weight 0.3 LB
EAN or UPC 97039864864
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison