- #2050 Chain
- 1 Strand
- 1 1/4" Pitch
- Riveted
- Carbon Steel
description
- These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
applications
- Low speed
- Moderate load
- Relatively long center distances
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
| Rated Working Load | 970 lbs |
| Chain Pitch | 1.25 in |
| Roller Dia. | 3/4 in |
| Pin Diameter | 0.2 in |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.08 in |
| No. of Strands Across | 1 |
| Link Plates Height | 0.591 in |
| Chain Construction | Riveted |
| Self-Lubricating | No |
| Side Bow | No |
| Chain No. | 2050 |
| Chain Series | 2050, 2052, 2058, 2059 |
| Roller Width | 3/8 in |
| Chain Type | ANSI |
| Package Type | 10 Foot Box |
| Pins & Rollers | Oversize Rollers |
| Pin Overall Length | 0.878 in |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Weight | 0.93 LB |
| EAN or UPC | 97039181770 |

