- #2060
- 1 Strand
- Spring Clip Connecting (Master) Link
- Heavy Series
- 1 1/2 in Pitch
features
- Heat-treated, high strength construction
| Chain Type | ANSI |
| Pin Diameter | 0.234 in |
| Link Plates Height | 0.677 in |
| Type | Connecting (Master) Link |
| Roller Dia. | 0.469 in |
| Chain Pitch | 1 1/2 in |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Roller Width | 1/2 in |
| Chain No. | 2060 |
| Material | Carbon Steel |
| Link Type | Spring Clip |
| Duty | Heavy Series |
| Rated Working Load | 1,410 lb |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Overall Length | 1.225 in |
| Chain Series | 2060, 2062, 2068, 2069 |
| Link Plates Thickness | 1/8 in |
| Weight | 0.13 LB |
| EAN or UPC | 97039181367 |

