These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
applications
Low speed
Relatively long center distances
Heavy load
Severe operating conditions
features
Long lasting, heat-treated, solid rollers
Heat-treated pins that are fabricated from high grade steel
Higher horsepower capacity
Built to handle shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Link Plates Height
0.677 in
Chain No.
2060
Pin Material
Carbon Steel
Duty
Heavy Series
Average Tensile Strength
9040 lb
Material
Carbon Steel
Pin Overall Length
1.225 in
Chain Construction
Cottered
Maximum Allowable Load
1410 lb
Pitch
1.5 in
Number of Links per 10 ft
80
Chain Type
Standard Roller
Package Type
10 Foot Box
Width Between Roller Link Plates
0.5 in
Link Plates Thickness
1/8 in
No. of Strands Across
1
Roller Width
1/2 in
Chain Series
2060, 2062, 2068, 2069
Chain Pitch
1 1/2 in
Self-Lubricating
No
Pin Diameter
0.234 in
Roller Dia.
0.469 in
Pins & Rollers
Standard
Rated Working Load
1,410 lb
Side Bow
No
Standard Connection
Spring Clip Type
Weight
1.05 LB
EAN or UPC
97039181343
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back