- #2060 Chain
- 1 Strand
- 1 1/2" Pitch
- Riveted
- Nickel Plated
features
- Protects from mildly corrosive environments
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
| Chain No. | 2060 |
| Package Type | 10 Foot Box |
| Chain Pitch | 1.5 in |
| Side Bow | No |
| Duty | Heavy Series |
| Pin Diameter | 0.234 in |
| Pin Overall Length | 1.225 in |
| Chain Series | 2060, 2062, 2068, 2069 |
| Pin Material | Nickle Plated |
| Chain Type | ANSI |
| Link Plates Thickness | 1/8 in |
| No. of Strands Across | 1 |
| Roller Width | 1/2 in |
| Link Plates Height | 0.677 in |
| Material | Nickel Plated |
| Self-Lubricating | No |
| Roller Dia. | 0.469 in |
| Rated Working Load | 1410 lbs |
| Chain Construction | Riveted |
| Pins & Rollers | Standard |
| Weight | 1.05 LB |
| EAN or UPC | 97039186508 |

