These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
applications
Severe operating conditions
Low speed
Relatively long center distances
Heavy load
features
Long lasting, heat-treated, solid rollers
Heat-treated pins that are fabricated from high grade steel
Higher horsepower capacity
Built to handle shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Average Tensile Strength
9040 lb
Material
Carbon Steel
Pin Diameter
0.234 in
Pins & Rollers
Standard
Link Plates Thickness
1/8 in
Roller Dia.
0.469 in
Maximum Allowable Load
1410 lb
Self-Lubricating
No
Chain Pitch
1 1/2 in
Duty
Heavy Series
Chain Series
2060, 2062, 2068, 2069
Chain Construction
Riveted
Roller Width
1/2 in
Chain Type
Standard Roller
Pin Material
Carbon Steel
Link Plates Height
0.677 in
Package Type
10 Foot Box
Number of Links per 10 ft
80
Pitch
1.5 in
No. of Strands Across
1
Pin Overall Length
1.225 in
Chain No.
2060
Side Bow
No
Width Between Roller Link Plates
0.5 in
Rated Working Load
1,410 lb
Standard Connection
Spring Clip Type
Weight
1.05 LB
EAN or UPC
97039181336
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back