- ANSI Roller Chain
- Single Strand
- C2060 Riveted
- 1.5 in Pitch
- LOTUS® Series
| Chain Length | 100 ft |
| Chain Pitch | 1.5 in |
| Package Type | 100 Foot Reel |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Chain No. | C2060 |
| Series | LOTUS® |
| Chain Type | ANSI |
| Duty | Heavy Duty |
| Chain Construction | Riveted |
| Weight | 1.05 LB |
| EAN or UPC | 97039592002 |

