- L-Bracket
- Aluminum
- Non-Adjustable
- 2.990" L x 1.380" W x 1.380" H
| Overall Height | 1.38 in |
| Mounting Hole Size | 0.335 mm |
| Rod Size | 0.413 in |
| Overall Width | 1.38 in |
| Thickness | 0.16 in |
| Material | Aluminum |
| Adjustment Type | Non-Adjustable |
| Overall Length | 3.7 in |
| Weight | 0.46 LB |
| EAN or UPC | 97039999290 |

