- Guide Rail
- Aluminum Sheath
- 13.120" L x 3.580" H
- 3.74" Top Width
| Length | 13.120 in |
| Sheath Material | Aluminum |
| Type | Guide Rail |
| Height | 3.580 in |
| Top Width | 3.74 in |
| Weight | 37.0 LB |
| EAN or UPC | 97039695284 |
| Length | 13.120 in |
| Sheath Material | Aluminum |
| Type | Guide Rail |
| Height | 3.580 in |
| Top Width | 3.74 in |
| Weight | 37.0 LB |
| EAN or UPC | 97039695284 |