- Return Guide
- Plastic
- 0.590" Groove Width
- 2.240" L x 2.200" W x 2.240" H
| Mounting Hole Size (Text) | M8 |
| Height | 2.240 in |
| Width | 2.360 in |
| Material | Plastic |
| Length | 2.240 in |
| Weight | 0.4 LB |
| EAN or UPC | 97039745811 |
| Mounting Hole Size (Text) | M8 |
| Height | 2.240 in |
| Width | 2.360 in |
| Material | Plastic |
| Length | 2.240 in |
| Weight | 0.4 LB |
| EAN or UPC | 97039745811 |